Shop All High Visibility Jackets & Coats
5.11
Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S
Mfr # 48125
Zoro # G7746401
product price: $162.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI/ISEA 107-2015
- Material 100% Nylon
- Length 23 3/8 in
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48125
- Zoro # G7746401
- UPC # 844802224413
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 23 3/8 in |
Fits Chest Size | 34 in to 36 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Description
Rain Jacket, Style Rain Coat, Size S, Number of Inside Pockets 2, Number of Outside Pockets 2, Color Black, Front Closure Type Snap, Gender Unisex, Material 100 Percent Nylon, High-Visibility Yes, Includes Hood No, Hood Style None, Length 23 3/8 in, Includes Lining No, Maximum Chest Size 36 in, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Straight, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Large, Lime, Class 3 (750C-3 L)
- 5.11 Workwear and Protective Clothing