Shop All Body Armor Accessories
5.11
Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In
Mfr # 58718
Zoro # G4979877
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pouch
- For Use With LE / Military / Fire and EMS
- Holds Radio
- Closure Hook and Loop
- Features 5.11 Slickstick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 58718
- Zoro # G4979877
- UPC # 844802119702
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 3/8 in |
Width (In.) | 3 5/8 in |
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Radio Pouch |
Sub-Category | Pouch |
Item - Tactical Pouches | Radio and Phone Pouch |
For Use With | LE / Military / Fire and EMS |
Holds | Radio |
Closure | Hook and Loop |
Features | 5.11 Slickstick |
Color | Black |
Material | 1000D Nylon |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Fits | Radio |
Closure Style | Hook-and-Loop |
Description
Radio Pouch, Size Universal, Color Black, Material 1000D Nylon, Length (In.) 5 3/8 in, Width (In.) 3 5/8 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Radio, For Use With LE / Military / Fire and EMS, Features 5.11 Slickstick, Holds Radio, Closure Style Hook-and-Loop, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES A Respirator Cleaning Pads, 100PK (1001)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- BRADLEY Safety Shower and Eyewash (S19314UU)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- UNCLE MIKES Magazine Pouches, Black (89077)
- 5.11 Workwear and Protective Clothing