Shop All Body Armor Accessories
5.11
Radio Pouch, Black, Nylon, 1-3/4 in. W
Mfr # 56247
Zoro # G0191731
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Light and Radio Pouches
- Color Black
- Material Nylon
- For Use With Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56247
- Zoro # G0191731
- UPC # 844802363075
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 3 7/8 in |
Width (In.) | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Radio Pouch |
Sub-Category | Light and Radio Pouches |
Color | Black |
Item - Tactical Pouches | Radio and Phone Pouch |
Material | Nylon |
For Use With | Radio |
Type | Pouch |
Holds | Radio |
Closure | Snap |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Radio Pouch, Pouch, Color Black, Material Nylon, Length (In.) 3 7/8 in, Width (In.) 1 3/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, For Use With Radio, Holds Radio, Closure Style Snap, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104169)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- 5.11 Body Armor Accessories