Shop All Work Shirts
5.11
Professional T-Shirt, Fire Nvy, Ctn, 2XL
Mfr # 71309
Zoro # G7748684
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Cotton
- Fabric Weight 5.9 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71309
- Zoro # G7748684
- UPC # 844802126670
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Neck Size | 18 to 18-1/2 |
Sleeve Length | 37-1/2 in |
Minimum Chest Size | 50 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 in |
Minimum Neck Size | 18 in |
Details
Item | Professional T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 5.9 oz |
Fit | Superior Fit |
Features | Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, Generous Length, Printed Label to Prevent Chafing, Shrink |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Pocket Locations | Left Sleeve |
Collar Style | No Collar |
Moisture-Wicking | Yes |
Tag-less | Yes |
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 37-1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- 5.11 Workwear and Protective Clothing