Shop All Work Shirts
5.11
Professional T-Shirt, Fire Navy, Cotton, XS
Mfr # 71309
Zoro # G7748641
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton
- Fabric Weight 5.9 oz
- Fits Chest Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71309
- Zoro # G7748641
- UPC # 844802126625
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 32 in |
Neck Size | 13 to 13-1/2 in |
Sleeve Length | 32-1/2 in |
Maximum Neck Size | 13.5 in |
Minimum Neck Size | 13 in |
Maximum Chest Size | 32 in |
Minimum Chest Size | 30 in |
Details
Item | Professional T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 5.9 oz |
Fit | Superior Fit |
Features | Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, Generous Length, Printed Label to Prevent Chafing, Shrink |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Moisture-Wicking | Yes |
Pocket Locations | Left Sleeve |
Collar Style | No Collar |
Tag-less | Yes |
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 32-1/2 in, Size S, Minimum Neck Size 13 in, Maximum Neck Size 13.5 in, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, AR, ENG, 26inH, 1yr (300-AR-1)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- EAGLE Eagle Spill Containment 2 Drum Modular Platform (EG-1632)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- 5.11 Work Shirts