Shop All Work Shirts
5.11
Professional T-Shirt, Fire Navy, Cotton, XL
Mfr # 71309
Zoro # G7748675
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton
- Fabric Weight 5.9 oz
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71309
- Zoro # G7748675
- UPC # 844802126663
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Neck Size | 17 to 17-1/2 in |
Sleeve Length | 36-1/2 in |
Minimum Neck Size | 17 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Maximum Neck Size | 17.5 in |
Details
Item | Professional T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 5.9 oz |
Fit | Superior Fit |
Features | Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, Generous Length, Printed Label to Prevent Chafing, Shrink |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Collar Style | No Collar |
Moisture-Wicking | Yes |
Tag-less | Yes |
Pocket Locations | Left Sleeve |
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 36-1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- CONDOR VF, Coated Gloves, Nylon, M, 2UUG1, PR (60NM42)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Workwear and Protective Clothing