Shop All Work Shirts
5.11
Professional T-Shirt, Fire Navy, Cotton, M
Mfr # 71309
Zoro # G7748666
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton
- Fits Chest Size 40 in
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71309
- Zoro # G7748666
- UPC # 844802126649
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in |
Sleeve Length | 34-1/2 in |
Neck Size | 15 to 15-1/2 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 40 in |
Minimum Neck Size | 15 in |
Minimum Chest Size | 38 in |
Details
Item | Professional T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 5.9 oz |
Fit | Superior Fit |
Features | Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, Generous Length, Printed Label to Prevent Chafing, Shrink |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Moisture-Wicking | Yes |
Tag-less | Yes |
Pocket Locations | Left Sleeve |
Collar Style | No Collar |
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 34-1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gate Valve Lockout, 2-1/2 in. to 5 in. (48KV22)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9013-M (8))
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- 5.11 Work Shirts