Shop All Work Shirts
5.11
Professional T-Shirt, Fire Navy, Cotton, L
Mfr # 71309
Zoro # G4875911
original price:
$54.62
52% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton
- Fabric Weight 5.9 oz
- Fits Chest Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71309
- Zoro # G4875911
- UPC # 844802126656
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 44 in |
Neck Size | 16 to 16-1/2 in |
Sleeve Length | 35-1/2 in |
Maximum Chest Size | 44 in |
Minimum Neck Size | 16 in |
Minimum Chest Size | 42 in |
Maximum Neck Size | 16.5 in |
Details
Item | Professional T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 5.9 oz |
Fit | Superior Fit |
Features | Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, Generous Length, Printed Label to Prevent Chafing, Shrink |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Pocket Locations | Left Sleeve |
Collar Style | No Collar |
Tag-less | Yes |
Moisture-Wicking | Yes |
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 35-1/2 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1516-RA_10X7 (U4-1516-RA_10X7)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1937-NP_14X10 (U3-1937-NP_14X10)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Work Shirts