Shop All Work Shirts
5.11
Professional Polo Tall, 5XL, Heather Gray
Mfr # 42056T
Zoro # G7744326
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 58 in to 60 in
- Type Long Sleeve
- Sleeve Length Long Sleeve
- Style Professional Polo Tall
- Size-Body Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 42056T
- Zoro # G7744326
- UPC # 844802071949
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | Long Sleeve |
Size-Body Type | Tall |
Details
Item | Professional Polo Tall |
Color | Gray |
Type | Long Sleeve |
Style | Professional Polo Tall |
Description
Professional Polo Tall, Long Sleeve, Color Heather Gray, Size 5XL, Fits Chest Size 58 to 60, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (10033652)
- GERSON Signature One-Step Disposable Kit TPE Half-Mask with OV-P95, MED, 12PK (0871501B)
- HY-KO 1.25In Reflective Number 2, 10PK (B00365)
- HONEYWELL SERVUS Knee Boots, Size 14, 16" H, Black, Plain, PR (18822/14)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- 5.11 Work Shirts