Shop All Work Shirts
5.11
Professional Polo, LE Green, 2XL
Mfr # 41060
Zoro # G7687644
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.8 oz
- Neck Size 18 in
- Length 31 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 41060
- Zoro # G7687644
- UPC # 844802049856
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18 in |
Length | 31 1/4 in |
Sleeve Length | Short Sleeve |
Details
Item | Professional Polo |
Color | Green |
Material | 100% Cotton |
Fabric Weight | 6.8 oz |
Style | Professional Polo |
Description
Professional Polo, Material 100 Percent Cotton, Color LE Green, Size 2XL, Neck Size 18 In., Fits Chest Size 50 to 52 In., Length 31-1/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309032X60)
- GUARDIAN EQUIPMENT Flange Size 3/12 14 For Model 2000 (00101)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 100/Pack, SBR100 (SBR100)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Performance Polo, SS, Black, XL (71049)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- 5.11 Workwear