Shop All Work Shirts
5.11
Professional Polo, Dark Navy, M
Mfr # 41060
Zoro # G7427226
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.8 oz
- Fits Chest Size 38 in to 40 in
- Length 29 3/8 in
- Neck Size 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41060
- Zoro # G7427226
- UPC # 870699008300
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/8 in |
Neck Size | 15 in |
Sleeve Length | Short Sleeve |
Details
Item | Professional Polo |
Color | Dark Navy |
Material | 100% Cotton |
Fabric Weight | 6.8 oz |
Style | Professional Polo |
Description
Professional Polo, Material 100 Percent Cotton, Color Dark Navy, Size M, Neck Size 15 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- HOUSE 10490 300 ft. Roll Of 12 x 12 in. Bright Red Danger Flags, 300PK (HO572896)
- OCCUNOMIX 3XL High Visibility Jacket, Yellow (LUX-250-JB-BY3X)
- PROPAC MRC LUGGAGE TAG (D7251-MRC)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- 5.11 Workwear and Protective Clothing