Shop All Work Shirts
5.11
Professional Polo, Black, 2XL
Mfr # 41060
Zoro # G3513386
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.8 oz
- Fits Chest Size 50 in to 52 in
- Length 31 1/4 in
- Neck Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41060
- Zoro # G3513386
- UPC # 870699007792
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 31 1/4 in |
Neck Size | 18 in |
Sleeve Length | Short Sleeve |
Details
Item | Professional Polo |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6.8 oz |
Style | Professional Polo |
Description
Professional Polo, Material 100 Percent Cotton, Color Black, Size 2XL, Neck Size 18 In., Fits Chest Size 50 to 52 In., Length 31-1/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- MOBILE COOLING Men's Drirelease Mobile Cooling Long Sleeve Shirt, Hi-Viz, 2X (MCMT05100621)
- 5.11 Workwear and Protective Clothing