Shop All Work Shirts
5.11
Professional Pocket T, Fire Navy, Cotton, L
Mfr # 71307
Zoro # G7748605
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fits Chest Size 44 in
- Fabric Weight 5.9 oz
- Fit Tapered Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71307
- Zoro # G7748605
- UPC # 844802126588
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 44 in |
Sleeve Length | 34 1/2 in to 35 in |
Neck Size | 16 to 16-1/2 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 16 in |
Details
Item | Professional Pocket T |
Color | Navy |
Material | Cotton |
Fabric Weight | 5.9 oz |
Fit | Tapered Fit |
Pockets | 1 |
Features | Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, No Roll Collar, Printed Label to Prevent Chafing, Shrink |
Gender | Men's |
Closure Type | Pullover |
Collar Style | No Collar |
Style | T-Shirt |
Pocket Locations | Left Chest |
Moisture-Wicking | Yes |
Tag-less | Yes |
Type | T-Shirt |
Description
Professional Pocket T, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Tapered Fit, Color Navy, Sleeve Length 34 1/2 in to 35 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- 5.11 Workwear and Protective Clothing