Shop All Body Armor Accessories
5.11
Pouch, Nylon, Storm
Mfr # 56300
Zoro # G7325221
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Tactical Assault Packs
- Material Nylon
- Type Pouch
- Holds Medical Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56300
- Zoro # G7325221
- UPC # 888579018684
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 3 in |
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Tactical Assault Packs |
Item | Medical Pouch |
Color | Gray |
Item - Tactical Pouches | Medical Pouch |
Material | Nylon |
Type | Pouch |
Holds | Medical Equipment |
Closure | Zipper |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Fits | Duty Belts |
Closure Style | Zipper |
Description
Medical Pouch, Pouch, Size Universal, Color Storm, Material Nylon, Length (In.) 5 in, Width (In.) 3 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belts, Holds Medical Equipment, Closure Style Zipper, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 6, 4WX13, PR (11-800VP)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B250M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, S, 1 PR (4018-S (7))
- 5.11 Pouch, Nylon, Black (56300)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- 5.11 Workwear and Protective Clothing