Shop All Body Armor Accessories
5.11
Pouch, Nylon, Black
Mfr # 56322
Zoro # G7325346
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tactical Assault Packs
- Color Black
- Material Nylon
- Type Belt Mounted
- Holds Baton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56322
- Zoro # G7325346
- UPC # 888579034486
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Sub-Category | Tactical Assault Packs |
Item | Baton Pouch |
Color | Black |
Item - Tactical Pouches | Baton Pouch |
Material | Nylon |
Type | Belt Mounted |
Holds | Baton |
Closure | Snap |
Fits | Baton |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Baton Pouch, Belt Mounted, Size Universal, Color Black, Material Nylon, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Baton, Holds Baton, Closure Style Snap, Baton Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 36" (PV36-180)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- 5.11 Covert Insert, Tactical, S, Black (56280)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- 5.11 Body Armor Accessories