Shop All Gun Cases & Bags
This Product is Discontinued
5.11
Pistol Case, Single, Tac OD, 9 x 11 In (Discontinued)
Mfr # 58724
Zoro # G7756217
This Product is Discontinued
Key Features
- Color Tac OD
- Material 1050D Nylon
- Number of Pockets (Inside) 1
- For Use With LE / Military
- Number of Pockets (Outside) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58724
- Zoro # G7756217
- UPC # 844802153225
- Country of Origin Viet Nam
- Category Gun Cases & Bags
Dimensions
Width (In.) | 11 in |
Length (In.) | 9 in |
Details
Item | Pistol Case |
Color | Tac OD |
Material | 1050D Nylon |
Number of Pockets (Inside) | 1 |
For Use With | LE / Military |
Number of Pockets (Outside) | 1 |
Features | Lockable YKK Zipper , Internal Pockets and Writebar |
Closure | YKK Zipper |
Type | Single |
Fits | Single Pistol |
Description
Pistol Case, Single, Color Tac OD, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and Writebar, Fits Single Pistol, For Use With LE / Military, Length (In.) 9, Material 1050D Nylon, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Width (In.) 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.