Shop All Work Shirts
5.11
Performance Short Slv Polo, XL, Dark Navy
Mfr # 71049T
Zoro # G8770894
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Smart Weave(TM) Polyester Jersey Knit
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.7 oz
- Pockets 2
- Includes A Mic-Clip Loop is Placed At The Sternum Level and A Dual Pen-Pocket On The Left Sleeve, Made of Fabric That Doesn't Snag When It Comes In Contact with Hook-and-Loop or Other Abrasive Surfaces. Mic-Clip Pockets are Conveniently Located On Each Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049T
- Zoro # G8770894
- UPC # 844802320245
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Short Sleeve Polo |
Color | Blue |
Material | 100% Smart Weave(TM) Polyester Jersey Knit |
Fabric Weight | 6.7 oz |
Pockets | 2 |
Includes | A Mic-Clip Loop is Placed At The Sternum Level and A Dual Pen-Pocket On The Left Sleeve, Made of Fabric That Doesn't Snag When It Comes In Contact with Hook-and-Loop or Other Abrasive Surfaces. Mic-Clip Pockets are Conveniently Located On Each Shoulder |
Type | Short Sleeve |
Style | Performance Short Sleeve Polo |
Closure Type | 20 Ligne Buttons, 4-Hole Melamine Buttons |
Description
Performance Short Sleeve Polo, Size XL, Dark Navy, Fits Chest Size 46 In. to 48 In., Garment Style Short Sleeve Polo, Material 100 Percent Smart Weave(TM) Polyester Jersey Knit, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, Fabric Weight 6.7 oz., Pockets 2, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- SAFETY TECHNOLOGY INTERNATIONAL E Style Frame Kit, Polycarbonate, Clear (KIT-06297E)
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- 5.11 Work Shirts