Shop All Flame Resistant & Arc Flash Shirts
5.11
Performance Polo, XL, Black
Mfr # 72049
Zoro # G4520634
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 46 in to 48 in
- Type Long Sleeve
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72049
- Zoro # G4520634
- UPC # 844802134354
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Long Sleeve |
Details
Item | Performance Polo |
Color | Black |
Type | Long Sleeve |
Description
Performance Polo, Long Sleeve, Color Black, Size XL, Fits Chest Size 46 to 48, Garment Style Performance Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- VIKING Viking Journeyman Hood (5112)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- CHILL-ITS BY ERGODYNE XL Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- 5.11 Performance Polo, 3XL, Black (72049)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- 5.11 Arc Flash and Flame Resistant Clothing