Shop All Work Shirts
5.11
Performance Polo, White, 2XL
Mfr # 71049
Zoro # G7673924
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material 100% Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7673924
- UPC # 844802134545
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 31 1/4 in |
Neck Size | 18 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | White |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color White, Size 2XL, Neck Size 18 In., Fits Chest Size 50 to 52 In., Length 31-1/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, 2X/3X (Z5H583OR2X3X)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- 5.11 Work Shirts