Shop All Work Shirts
5.11
Performance Polo, SS, TDU Green, M
Mfr # 71049
Zoro # G6046144
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G6046144
- UPC # 844802182409
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/8 in |
Neck Size | 15 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | Green |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color TDU Green, Size M, Neck Size 15 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Tactical Polo, Black, M (71182)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- 5.11 Work Shirts