Shop All Work Shirts
5.11
Performance Polo, SS, Silver Tan, XL
Mfr # 71049
Zoro # G7427296
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 100% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.8 oz
- Length 30 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7427296
- UPC # 844802106771
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 30 5/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in |
Details
Item | Performance Polo |
Color | Silver Tan |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Silver Tan, Size XL, Neck Size 17 In., Fits Chest Size 46 to 48 In., Length 30-5/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- SKID GUARD STAIR TREAD 6X24""BLK/YLW (67304)
- ANSELL ActivArmr Canvas Storage Glove Bag, Cotton, 11 in, Brass Buckle, Protect Electrical Gloves (96-001)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- 5.11 Workwear and Protective Clothing