Shop All Work Shirts
5.11
Performance Polo, SS, Silver Tan, M
Mfr # 71049
Zoro # G7427271
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Silver Tan
- Material 100% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7427271
- UPC # 844802106757
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/8 in |
Neck Size | 15 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | Silver Tan |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Silver Tan, Size M, Neck Size 15 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- GATEWAY SAFETY Venom Face Shield Window 9.5" W x 8.75" H (GLS216)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Workwear and Protective Clothing