Shop All Work Shirts
5.11
Performance Polo, SS, Dark Navy, XS
Mfr # 71049
Zoro # G7689525
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Color Blue
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 30 in to 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7689525
- UPC # 844802161435
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Length | 28 1/8 in |
Neck Size | 13 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | Blue |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Dark Navy, Size XS, Neck Size 13 In., Fits Chest Size 30 to 32 In., Length 28-1/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Sprinkler Riser Sign, Landscape, 1824-L-18403 (OS-NS-A-1824-L-18403)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- 5.11 Work Shirts