Shop All Work Shirts
5.11
Performance Polo, SS, Dark Navy, XL
Mfr # 71049
Zoro # G3514226
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 46 in to 48 in
- Length 30 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G3514226
- UPC # 844802106832
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 30 5/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in |
Details
Item | Performance Polo |
Color | Blue |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Dark Navy, Size XL, Neck Size 17 In., Fits Chest Size 46 to 48 In., Length 30-5/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 12 Men's Steel (4T284)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (29215)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Work Shirts