Shop All Work Shirts
5.11
Performance Polo, SS, Dark Navy, S
Mfr # 71049
Zoro # G7689534
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7689534
- UPC # 844802106801
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Neck Size | 15 in |
Sleeve Length | Short Sleeve |
Length | 28 3/4 in |
Details
Item | Performance Polo |
Color | Blue |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Dark Navy, Size S, Neck Size 15 In., Fits Chest Size 34 to 36 In., Length 28-3/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630PB)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- 5.11 Work Shirts