Shop All Work Shirts
5.11
Performance Polo, SS, Dark Navy, 2XL
Mfr # 71049
Zoro # G3514235
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G3514235
- UPC # 844802106849
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18 in |
Sleeve Length | Short Sleeve |
Length | 31 1/4 in |
Details
Item | Performance Polo |
Color | Blue |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Dark Navy, Size 2XL, Neck Size 18 In., Fits Chest Size 50 to 52 In., Length 31-1/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, XS, 12PK (34-8264/XS)
- PIP Coated Gloves, M, PK12 (34-874)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-08-0021)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- 5.11 Work Shirts