Shop All Work Shirts
5.11
Performance Polo, SS, Black, 2XL
Mfr # 71049
Zoro # G3514192
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 100% Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G3514192
- UPC # 844802106726
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | Short Sleeve |
Neck Size | 18 in |
Length | 31 1/4 in |
Details
Item | Performance Polo |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Black, Size 2XL, Neck Size 18 In., Fits Chest Size 50 to 52 In., Length 31-1/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-104R)
- NMC Road Closed Sign, TM211K (TM211K)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- 5.11 Work Shirts