Shop All Flame Resistant & Arc Flash Shirts
5.11
Performance Polo, L, LE Green
Mfr # 72049
Zoro # G7749472
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 42 in to 44 in
- Type Long Sleeve
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72049
- Zoro # G7749472
- UPC # 844802143479
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Details
Item | Performance Polo |
Color | Le Green |
Type | Long Sleeve |
Description
Performance Polo, Long Sleeve, Color LE Green, Size L, Fits Chest Size 42 to 44, Garment Style Performance Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- 5.11 Performance Polo, 3XL, Black (72049)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Xl (DF2-CM-446TS-NB-XL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- 5.11 Flame Resistant & Arc Flash Shirts