Shop All Work Shirts
5.11
Performance Polo, Charcoal Gray, S
Mfr # 71049
Zoro # G6046214
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Material 100% Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G6046214
- UPC # 844802182324
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Neck Size | 15 in |
Length | 28 3/4 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | Gray |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Charcoal Gray, Size S, Neck Size 15 In., Fits Chest Size 34 to 36 In., Length 28-3/4 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 10, 1 Pair (18821-100)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24 (T1-1073-HI_18x24)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- 5.11 Workwear and Protective Clothing