Shop All Work Shirts
5.11
Performance Polo, Charcoal Gray, M
Mfr # 71049
Zoro # G6046223
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G6046223
- UPC # 844802182331
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 15 in |
Details
Item | Performance Polo |
Color | Gray |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Charcoal Gray, Size M, Neck Size 15 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- WILLIAMSON DICKIE MFG. 2PK MED WHT Pock TShirt (1144624WHM)
- 5.11 Workwear