Shop All Work Shirts
5.11
Performance Polo, Charcoal Gray, L
Mfr # 71049
Zoro # G7427366
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.8 oz
- Neck Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7427366
- UPC # 844802182348
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16 in |
Length | 30 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | Charcoal Gray |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Charcoal Gray, Size L, Neck Size 16 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- PETZL Harness Seat (C072EA00)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Professional Polo, Black, 2XL (41060)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- 5.11 Work Shirts