Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, XL, Silver Tan
Mfr # 71183
Zoro # G7762982
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features -1
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7762982
- UPC # 844802198554
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | -1 |
Fabric Weight | 5.78 oz |
Type | Tactical |
Pockets | 4 |
Description
PDU Short Sleeve Class A Shirt, Size XL, Silver Tan, Fits Chest Size 46 to 48 In., Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Gray Scratch-Resistant (BK112)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- CONDOR Hard Hat Mounted Ear Muffs, 18 dB, Condor, Black/Red (26X629)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XXL (UB315)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LST2BX-Y2X)
- GSS SAFETY Moisture Wicking Lng Slv Safety T-Shirt (5504-TALL 2XL)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- PORTWEST Hi-Vis T Shirt, L (S478)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- 5.11 High Visibility Clothing