Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, L, Silver Tan
Mfr # 71183
Zoro # G7762973
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 35% Cotton, 65% Polyester
- Features -1
- Color Tan
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7762973
- UPC # 844802198547
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 68 in to 72 1/2 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Features | -1 |
Color | Tan |
Pockets | 4 |
Fabric Weight | 5.78 oz |
Type | Tactical |
Description
PDU Short Sleeve Class A Shirt, Size L, Color Silver Tan, Material 65 Percent Polyester, 35 Percent Cotton, Length 68 In. to 72-1/2 In., Fits Chest Size 42 In. to 44 In., Pockets 4, Fabric Weight 5.78 oz., Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Medium Hi-Vis Insulated Bib Overalls, Black (S79811)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0210YB)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 2XL (730101XXL)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- CARHARTT High Visibility Hooded Sweatshirt, S (104987-BOGSREG)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, L (45120401L)
- GLOWEAR BY ERGODYNE Black Front Safety T-Shirt, 2XL, Orange (8289BK)
- 5.11 Workwear and Protective Clothing