Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, L, Silver Tan
Mfr # 71183
Zoro # G7762955
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features Short
- Fits Chest Size 42 in to 44 in
- Length 63 in to 67 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7762955
- UPC # 844802198523
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 63 in to 67 1/2 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | Short |
Type | Tactical |
Fabric Weight | 5.78 oz |
Pockets | 4 |
Description
PDU Short Sleeve Class A Shirt, Size L, Color Silver Tan, Material 65 Percent Polyester, 35 Percent Cotton, Length 63 In. to 67-1/2 In., Fits Chest Size 42 In. to 44 In., Pockets 4, Fabric Weight 5.78 oz., Features Short, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- HAWS Flow Switch For Use For 9001Ex (SP154DPDT)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- GSS SAFETY Class 3 Moisture Wick Short Slv T-Shirt (5007-TALL 2XL)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 4XL (45120418XXXXL)
- GSS SAFETY Class 3 Stndrd Moisture Wicking T-Shirt (5505-TALL LG)
- 5.11 High Visibility Shirts & Sweatshirts