Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, 6XL, Silver Tan
Mfr # 71183
Zoro # G7763061
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features -1
- Fits Chest Size 66 in to 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763061
- UPC # 844802198639
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XL |
Fits Chest Size | 66 in to 68 |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | -1 |
Pockets | 4 |
Type | Tactical |
Fabric Weight | 5.78 oz |
Description
PDU Short Sleeve Class A Shirt, Size 6XL, Silver Tan, Fits Chest Size 66 to 68 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quality Control Sign, Landscape (OS-NS-D-1014-L-17932)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A6, PR (26-0513B/10XL)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- JONES STEPHENS Jones Stephens J40482 Yellow Gas Line Marking Labels; 100 per Roll (J40482)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST112)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- 5.11 Workwear and Protective Clothing