Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, 4XL, Silver Tan
Mfr # 71183
Zoro # G7763043
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features -1
- Fits Chest Size 58 in to 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763043
- UPC # 844802198615
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | -1 |
Pockets | 4 |
Type | Tactical |
Fabric Weight | 5.78 oz |
Description
PDU Short Sleeve Class A Shirt, Size 4XL, Silver Tan, Fits Chest Size 58 to 60 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST111)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, 3XL (V1053160U-3XL)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Yellow (HVF101)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Black, XL (64010501XL)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- 5.11 Workwear and Protective Clothing