Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, 2XL, Silver Tan
Mfr # 71183
Zoro # G7763025
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 35% Cotton, 65% Polyester
- Features -1
- Color Tan
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763025
- UPC # 844802198592
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Features | -1 |
Color | Tan |
Pockets | 4 |
Type | Tactical |
Fabric Weight | 5.78 oz |
Description
PDU Short Sleeve Class A Shirt, Size 2XL, Silver Tan, Fits Chest Size 50 to 52 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5665D)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- MCR SAFETY Table Grade Cow Grain Driver, 2XL, PK12 (32013XXL)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 2XL (45120418XXL)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 5X (ST24-3PGS-5X)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST112)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-XL)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, 5X-Large, Orange, Class 2 (TB103C-2 5XL)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- 5.11 Workwear and Protective Clothing