Shop All Work Pants and Shorts
5.11
PDU ACL Pants, Size 30", Midnight Navy
Mfr # 74338
Zoro # G4779393
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam Unhemmed
- Fabric Weight 7.2 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74338
- Zoro # G4779393
- UPC # 844802177382
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Twill PDU Class A Pants |
Color | Midnight Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | Unhemmed |
Fabric Weight | 7.2 oz |
Garment Style | Class A Twill Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 4 |
Pockets | 4 |
Description
PDU A-CL Twill Pants, Size 30 In., Midnight Navy, Fits Waist Size 30 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 7.2 oz., Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- 5.11 Work Pants and Shorts