Shop All Work Jackets & Coats
5.11
Parka, Jacket, M, Tundra
Mfr # 48032
Zoro # G7818623
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Closure Type Zipper
- Material Waterproof
- Fits Chest Size 38 in to 40 in
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48032
- Zoro # G7818623
- UPC # 844802118323
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Sleeve Length | 33 3/4 in to 34 1/4 in |
Details
Item | Parka |
Color | Tundra |
Closure Type | Zipper |
Material | Waterproof |
Lining Material | Fleece |
Features | Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible |
Water-Resistant | Yes |
Includes Removable Liner | Yes |
Cuff Style | Hook-and-Loop |
Insulated for Cold Conditions | Yes |
Wrist Closure | Hook-and-Loop |
Includes Hood | Yes |
Style | Patrol Jacket |
Hood Features | Waterproof Roll-Up |
Inseam | 33-3/4 to 34.35" |
Wind-Resistant | Yes |
Includes Lining | Yes |
Garment Style | Parka |
Description
Parka, Style Patrol Jacket, Insulated for Cold Conditions Yes, Material Waterproof, Front Closure Type Zipper, Includes Hood Yes, Includes Lining Yes, Includes Removable Liner Yes, Color Gray, Maximum Chest Size 40 in, Lining Material Fleece, Size M, Minimum Chest Size 38 in, Cuff Style Hook-and-Loop, Features Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- ALLPOINTS Glove High Temp (Pair) (181510)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- 5.11 Work Jackets & Coats