Shop All Work Jackets & Coats
5.11
Parka, Jacket, L, Tundra
Mfr # 48032
Zoro # G8259526
product price: $260.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tundra
- Material Waterproof
- Closure Type Zipper
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48032
- Zoro # G8259526
- UPC # 844802118330
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Sleeve Length | 34 1/2 in to 35 in |
Minimum Chest Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Parka |
Color | Tundra |
Material | Waterproof |
Closure Type | Zipper |
Lining Material | Fleece |
Features | Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible |
Includes Lining | Yes |
Includes Removable Liner | Yes |
Insulated for Cold Conditions | Yes |
Hood Features | Waterproof Roll-Up |
Inseam | 34-1/2 to 35" |
Style | Patrol Jacket |
Wrist Closure | Hook-and-Loop |
Wind-Resistant | Yes |
Water-Resistant | Yes |
Cuff Style | Hook-and-Loop |
Includes Hood | Yes |
Garment Style | Parka |
Description
Parka, Style Patrol Jacket, Insulated for Cold Conditions Yes, Material Waterproof, Front Closure Type Zipper, Includes Hood Yes, Includes Lining Yes, Includes Removable Liner Yes, Color Gray, Maximum Chest Size 44 in, Lining Material Fleece, Size L, Minimum Chest Size 42 in, Cuff Style Hook-and-Loop, Features Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- CONDOR Bib Apron, Black, 45 In. L (4T295)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size XL (48026)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- 5.11 Workwear and Protective Clothing