Shop All Work Jackets & Coats
This Product is Discontinued
5.11
Parka, Jacket, L, Coyote (Discontinued)
Mfr # 48032
Zoro # G7958185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Waterproof
- Closure Type Zipper
- Color Brown
- Size L
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48032
- Zoro # G7958185
- UPC # 844802076227
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 32 1/4 in to 32 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Material | Waterproof |
Closure Type | Zipper |
Item | Parka |
Color | Brown |
Lining Material | Fleece |
Features | Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible |
Water-Resistant | Yes |
Includes Removable Liner | Yes |
Hood Features | Waterproof Roll-Up |
Wrist Closure | Hook-and-Loop |
Inseam | 34-1/2 to 35" |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Style | Patrol Jacket |
Cuff Style | Hook-and-Loop |
Includes Hood | Yes |
Wind-Resistant | Yes |
Garment Style | Parka |
Description
Parka, Style Patrol Jacket, Insulated for Cold Conditions Yes, Material Waterproof, Front Closure Type Zipper, Includes Hood Yes, Includes Lining Yes, Includes Removable Liner Yes, Color Brown, Maximum Chest Size 44 in, Lining Material Fleece, Size L, Minimum Chest Size 42 in, Cuff Style Hook-and-Loop, Features Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.