Shop All Duty Belts and Harnesses
5.11
Operator Belt, TDU Green, Size 40 to 42
Mfr # 59405
Zoro # G7753821
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 to 42 in
- Width 1 3/4 in
- Material 40 to 42 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59405
- Zoro # G7753821
- UPC # 844802038461
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 40 to 42 in |
Width | 1 3/4 in |
Details
Item | Operator Belts |
Material | 40 to 42 in |
Color | Green |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Operator Belts, Width 1 3/4 in, Material 40 to 42 in, Color TDU Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDD Rigid Key Tags (Box Of 500) Pk (400)
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- GUARDIAN EQUIPMENT Halo Series 50 ft.L Self Retracting Lifeline (10917)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- 5.11 TDU Belt, Black, 4XL (59552)
- 5.11 Arc Belt, Blk, Full Grain Leather, 2XL (59493)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Operator Belt, Black, Size 52 to 54 (59405)
- 5.11 Workwear and Protective Clothing