Shop All Duty Belts and Harnesses
5.11
Operator Belt, Black, Size 52 to 54
Mfr # 59405
Zoro # G7753724
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59405
- Zoro # G7753724
- UPC # 844802042314
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 52 to 54 in |
Width | 1 3/4 in |
Details
Item | Operator Belts |
Color | Black |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Operator Belts, Size 52 to 54 in, Width 1 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Weather Shelter Sign, M121RB (M121RB)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2840R95)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- 5.11 TDU Belt, Black, 4XL (59552)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- 5.11 Duty Belts and Harnesses