Shop All Body Belts
5.11
Operator Belt, Black, Size 40 to 42
Mfr # 59405
Zoro # G5294773
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 to 42 in
- Color Black
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59405
- Zoro # G5294773
- UPC # 844802038386
- Country of Origin China
- Category Body Belts
Dimensions
Size | 40 to 42 in |
Width | 1 3/4 in |
Details
Item | Operator Belts |
Color | Black |
Description
Operator Belts, Size 40 to 42 in, Width 1 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39140)
- NMC Escape Ladder Sign, GL313R (GL313R)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- 5.11 Operator Belt, Coyote, Size 36 to 38 (59405)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- 3M DBI-SALA Body Belt, Size L (1000716)
- 5.11 Fall Protection