Shop All Duty Belts and Harnesses
5.11
Operator Belt, Black, Size 32 to 34
Mfr # 59405
Zoro # G7432853
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59405
- Zoro # G7432853
- UPC # 844802038362
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 32 to 34 in |
Width | 1 3/4 in |
Details
Item | Operator Belts |
Color | Black |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Operator Belts, Size 32 to 34 in, Width 1 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (713SUCB/XL)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- LYLE Customer Parking Sign, 18" x 12, T1-6210-EG_12x18 (T1-6210-EG_12x18)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 TDU Belt, Black, XL (59552)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 Security Clothing