Shop All Work Pants and Shorts
5.11
Motorcycle Breeches, 30, Black
Mfr # 74407
Zoro # G8773107
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Fabric Weight 10 oz
- Fits Waist Size 30 in
- Pockets 8
- Includes Double Knee with 3/4 in Articulated Darts, Double Welt Back Pocket, French Fly Has A Cross Tacked 4-Hole Melamine Buttons, Front Slash Pockets, Gripper Tape Inside Waistband to Keep Shirt Tucked in (2) Metal Hook and Eye Closures At Center Front Waist, Hidden Side-Seam Zipper Pockets. Double Seat Inside Knee and Calf, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops, Side Vents with #3 Coil Ykk Zipper At Outside Bottom Leg Motorcycle Breeches Can Be Striped, Welt Flash Light Pockets with Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74407
- Zoro # G8773107
- UPC # 844802293952
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Motorcycle Breeches |
Color | Black |
Material | 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing) |
Inseam | R |
Fabric Weight | 10 oz |
Pockets | 8 |
Includes | Double Knee with 3/4 in Articulated Darts, Double Welt Back Pocket, French Fly Has A Cross Tacked 4-Hole Melamine Buttons, Front Slash Pockets, Gripper Tape Inside Waistband to Keep Shirt Tucked in (2) Metal Hook and Eye Closures At Center Front Waist, Hidden Side-Seam Zipper Pockets. Double Seat Inside Knee and Calf, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops, Side Vents with #3 Coil Ykk Zipper At Outside Bottom Leg Motorcycle Breeches Can Be Striped, Welt Flash Light Pockets with Hook-and-Loop |
Garment Style | Motorcyle Breeches |
Closure Type | 4-Hole Melamine Buttons, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider |
Description
Motorcycle Breeches, Size 30, Black, Fits Waist Size 30 In., Garment Style Motorcycle Breeches, Inseam R, Material 76 Percent Polyester, 24 Percent Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 80 Percent Polyester 20 Percent Cotton Plain Weave (Pocketing), Binding Metallic YKK Zipper with Locking Slider, Metal Hook-and-Eye, 4-Hole Melamine Buttons, Fabric Weight 10 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS NUT DRIVER 10MM HOLLOW SHAFT (BH38476)
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- SOF SOLE Shoe Laces, 45" L, Polyester, White, PR (84732)
- PORTWEST Iona 2 Band Vest, XX/3X (F474)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- 5.11 Work Pants and Shorts