Shop All Work Jackets & Coats
5.11
Moss Polyester Jacket size 4XL
Mfr # 48112
Zoro # G7781453
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 6.8 oz
- Length 31 1/2 in
- Number of Pockets 9
- Garment Style Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48112
- Zoro # G7781453
- UPC # 844802237864
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Length | 31 1/2 in |
Neck Size | 20 in to 20-1/2 in |
Sleeve Length | 37-1/2 in to 38 in |
Fits Chest Size | 58 in to 60 in |
Details
Item | Jacket |
Color | Moss |
Material | Polyester |
Fabric Weight | 6.8 oz |
Number of Pockets | 9 |
Garment Style | Jacket |
Binding | Seam Sealed with YKK Zipper |
Description
SABRE 2.0 Jacket, Material Polyester, Color Moss, Size 4XL, Neck Size 20 to 20-1/2 In., Fits Chest Size 58 to 60 In., Sleeve Length 37-1/2 to 38 In., Length 31-1/2 In., Binding Seam Sealed with YKK Zipper, Pockets 9, Fabric Weight 230 gsm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens, (OSMIN)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Response Jacket size XL (48016)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- 5.11 Workwear and Protective Clothing