Shop All Military & Tactical Boots
5.11
Military/Tactical Boot, 8" H, Size 6, PR
Mfr # 12417
Zoro # G8294285
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Plain
- Last Number or Name ATAC
- Height 8 in
- Liner Material Agion Antimicrobial Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12417
- Zoro # G8294285
- UPC # 888579291544
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 6 |
Footwear Width | R |
Footwear Size | 6 |
Heel Height | Less Than 1/2 in |
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 6, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- MCR SAFETY Cooling Neck Gaiter, Hi-visibility (CGNG8)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P14 (468P14)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- 5.11 Military & Tactical Boots