Shop All Military & Tactical Boots
5.11
Military/Tactical Boot, 8" H, Size 5, PR
Mfr # 12417
Zoro # G8294118
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole No
- Completely Non Metallic Yes
- Predominant Footwear Color Coyote
- Puncture Resistant Insole No
- Footwear Sole Pattern Multi Directional Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12417
- Zoro # G8294118
- UPC # 888579291537
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Height | 8 in |
Size | 5 |
Heel Height | Less Than 1/2 in |
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 5, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- VF WORKWEAR Shop Coat, No Insulation, Navy, 3XL (KT30NV RG 56)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 11, PR (12417)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Military & Tactical Boots