Shop All Military & Tactical Boots
5.11
Military/Tactical Boot, 8" H, Size 4, PR
Mfr # 12417
Zoro # G8294258
product price: $119.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Plain
- Footwear Style Military/Tactical
- Footwear Closure Type Front Lace and Side Zipper
- Midsole Material Injection Molded EVA
- Max. Heat Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12417
- Zoro # G8294258
- UPC # 888579291520
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 4 |
Footwear Width | R |
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 4, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size XL, PR (378GOBDTKXL)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- SAFE HANDLER Safe Handler Full Color Orange Safety Glasses (BLSH-ESCR-CLCT-SG3O-12)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 7, PR (12417)
- 5.11 Tactical Boots, 11, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 5, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- 5.11 Foot Protection